XBAES35N - End Stop 35MM Rail Snap=On Mount

Eaton

  • $3.03 (Each)
  • $3.03 (Each)

  • $151.50 (Per 50)

In-Stock: 617 available at other locations ( find a store with stock)
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
XBAES35N
Manufacturer
Eaton
Manufacturer's Part Number
XBAES35N
Description
End Stop 35MM Rail Snap=On Mount
Snap-On End Stop, 1.91 In Overall Length, 0.20 In Overall Width, 1.38 In Overall Height, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925766 / 00782116925766
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.03 (Each)
Standard Packaging
$151.50 (Per 50)
Stock Availability
New Braunfels
0 (Find nearest stock)
San Antonio RDC
0
All Stores
617
Resources
Images
 
 
XBAES35N - Small Image
 
XBAES35N - Large Image
 
XBAES35N - Large Image
 
XBAES35N - Large Image
 
XBAES35N - Large Image
Other Links
 
 
XBAES35N - Other
 
XBAES35N - Other
Specifications Sheets
 
 
XBAES35N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.91 in;48.5 mm
Descriptions
Description
END STOP 35MM RAIL SNAP=ON MOUNT
Extra Long Description
ETN XBAES35N END STOP 35MM RAIL SNA
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Snap-On End Stop, 1.91 in Overall Length, 0.20 in Overall Width, 1.38 in Overall Height, 0.01 lb
Product Type
Snap-On End Stop
Short Description
Snap-On End Stop (35 mm)
Additional Information
Dimensions
1.2500 IN X 1.0000 IN X 0.0250 IN
For Use With
35 mm Rail
Overall Height
1.38 in;35 mm
Overall Width
0.20 in;5 mm
Package Quantity
50 PK
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAES35N
GTIN
00782116925766
UPC
782116925766
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 617

Location search:

Greater San Antonio RDC Area

Location Stock Available

A-L

Location Stock Available
Andrews
106 View Store

M-Z

Location Stock Available
Pecos
4 View Store

* All prices subject to change.

Begin Live Chat