V201K5CJZ1 - LV Vac Cont V201

Eaton

  • $18275.50 (Each)
  • $18,275.50 (Each)
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
V201K5CJZ1
Manufacturer
Eaton
Manufacturer's Part Number
V201K5CJZ1
Description
LV Vac Cont V201
Eaton Nema Non-Reversing Vacuum Contactor, 270A, 110-120V Coil, Removable Line and Load Lugs
Slang Terms

Suggest a New Term
Categories
Contactors - Vacuum Contactors Mark as Incorrect
Suggest a New Category
Classification
Vacuum Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786678860817 / 00786678860817
Weight per unit
27.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18,275.50 (Each)
Resources
Images
 
 
V201K5CJZ1 - Video
 
V201K5CJZ1 - Small Image
 
V201K5CJZ1 - Large Image
 
V201K5CJZ1 - Large Image
 
V201K5CJZ1 - Large Image
Attachments
 
 
V201K5CJZ1 - Specification Sheet
Tech Bulletins
 
 
V201K5CJZ1 - Tech Bulletin
Other Links
 
 
V201K5CJZ1 - Other
 
V201K5CJZ1 - Other
 
V201K5CJZ1 - Other
 
V201K5CJZ1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12.25
Width
13.5
Depth
16
Size
5
Descriptions
Product Type
LV Vac Cont V201
Description
LV VAC CONT V201
Long Description
Eaton NEMA non-reversing vacuum contactor, 270A, 110-120V coil, Removable Line and Load Lugs
Special Features
Removable line and load lugs
extra long description
ETN V201K5CJZ1 LV VAC CONT V201
Features
Vaccum Starters are offered in three classifications. They are NEMA rated devices up to 600 Vac, Special Purpose rated devices up to 1500 Vac and Mining rated devices rated up to 1500 Vac. Each device is tested to different standards to serve their market. Typical applications include full voltage control of three-phase squirrel cage motors, primary control of low-voltage wound rotor motors and circuit switching for low-voltage capacitors for power factor improvement.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
V201K5CJZ1
Brand
Eaton
GTIN
00786678860817
UPC
786678860817
Taxonomies, Classifications, and Categories
Type
Non-reversing vacuum contactor
Packaging
Weight per each
27.32
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V201K5CJZ1.
Jump To:

Cross Referenced

These items are similar to V201K5CJZ1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A201K5CA Eaton 00786678214337
CN15SN3A Eaton 00782113604176
V201K5CJZ1 Eaton 00786678860817
CR305G002 GENERAL ELECTRIC 00783166349816
1H467 WW GRAINGER n/a
2W859 WW GRAINGER n/a
500FOD930 Rockwell Automation n/a
A260N5301184 Rockwell Automation n/a
8502SGO2V02S Schneider Electric 00785901851127
40LG32AF Siemens 00754554453385

* All prices subject to change.

Begin Live Chat