TMRP5100 - 10-Function Time Delay Relay DPDT 12A 12-240V

Eaton

  • $408.87 (Each)
  • $408.87 (Each)

In-Stock: 0 available locally (Bossier City, LA) (change location)
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
TMRP5100
Manufacturer
Eaton
Manufacturer's Part Number
TMRP5100
Description
10-Function Time Delay Relay DPDT 12A 12-240V
Timing Relay, 10 Timer Functions, 12 A, DPDT Contact Configuration, 11 Pins, 12 to 240 V Ac/DC, 0.1 Sec to 9990 H Time Delay, (90%) Silver;(10%) Nickel Contact Material, 3.46 In Overall Length, 1.88 In Overall Width, 1.88 In Overall Height, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
786685215358 / 00786685215358
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.87 (Each)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
TMRP5100 - Small Image
 
TMRP5100 - Large Image
 
TMRP5100 - Large Image
 
TMRP5100 - Large Image
 
TMRP5100 - Large Image
Specifications Sheets
 
 
TMRP5100 - Specification Sheet
Attachments
 
 
TMRP5100 - Specification Sheet
Other Links
 
 
TMRP5100 - Other
 
TMRP5100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
12 A
Voltage Rating
12 to 240 V ac/dc
Material, Color, and Finish
Contact Material
(90%) Silver;(10%) Nickel
Dimensions and Weight
Overall Length
3.46 in
Descriptions
Commodity Description
Multifunction 12-240v DPDT Timer
Description
10-FUNCTION TIME DELAY RELAY DPDT 12A 12-240V
Product Type
Timing Relay
Long Description
Timing Relay, 10 Timer Functions, 12 A, DPDT Contact Configuration, 11 Pins, 12 to 240 V ac/dc, 0.1 sec to 9990 h Time Delay, (90%) Silver;(10%) Nickel Contact Material, 3.46 in Overall Length, 1.88 in Overall Width, 1.88 in Overall Height, 0.3 lb
Short Description
Timing Relay, 12 A, DPDT, 10 Function
Features
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements.
extra long description
ETN TMRP5100 10-function TD rl, DPD
Additional Information
Time Delay
0.1 sec to 9990 h
Overall Width
1.88 in
Overall Height
1.88 in
Standards Met
UL Listed;RoHS Compliant;CE Marked
Number of Timer Functions
10
Number of Pins
11
Contact Rating
12A
dimensions
3.4600 IN X 1.8800 IN X 1.8800 IN
Contact Configuration
DPDT
Manufacturer Information
Manufacturers Part Number
TMRP5100
Brand
Eaton Corp
GTIN
00786685215358
UPC
786685215358
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Timing relay
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available
Jasper
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of TMRP5100.
Jump To:

Similar Items

Similar items are close alternatives to TMRP5100, though they may not be 100% alike.

SPDT Multi-Function Timer
  • Our Part #: 88867105
  • Bossier City Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: SYR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
88867105 - Bei Sensors & Systems

Bossier City Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat