SVX030A14A1B2 - SVX9000 30HP 480V NEMA1 W/BR Chop Alfa PNL W/Conf

Eaton

  • $11939.30 (Each)
  • $11,939.30 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
SVX030A14A1B2
Manufacturer
Eaton
Manufacturer's Part Number
SVX030A1-4A1B2
Description
SVX9000 30HP 480V NEMA1 W/BR Chop Alfa PNL W/Conf
Eaton SVX Adjustable Frequency Drive, 30HP, Nema Type 1/IP21, 480V, FR6, Three-Phase, Emc H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116103898 / 00782116103898
Weight per unit
70 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11,939.30 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SVX030A14A1B2 - Small Image
 
SVX030A14A1B2 - Large Image
 
SVX030A14A1B2 - Large Image
 
SVX030A14A1B2 - Large Image
Attachments
 
 
SVX030A14A1B2 - Specification Sheet
Brochures
 
 
SVX030A14A1B2 - Brochure
Tech Bulletins
 
 
SVX030A14A1B2 - Tech Bulletin
Other Links
 
 
SVX030A14A1B2 - Other
 
SVX030A14A1B2 - Other
 
SVX030A14A1B2 - Other
 
SVX030A14A1B2 - Other
 
SVX030A14A1B2 - Other
Dimensions and Weight
Height
12
Width
7.6
Depth
9.3
Descriptions
Long Description
Eaton SVX adjustable frequency drive, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Varnished Boards
Features
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Description
SVX9000 30HP 480V NEMA1 W/BR CHOP ALFA PNL W/CONF
Product Type
SVX9000 30HP 480V N1 BC Alfa W/Conf Coat
extra long description
ETN SVX030A1-4A1B2 SVX9000 30HP 480
Additional Information
keypad
Alphanumeric
Manufacturer Information
Manufacturers Part Number
SVX030A1-4A1B2
Brand
Eaton
GTIN
00782116103898
UPC
782116103898
Taxonomies, Classifications, and Categories
Type
Adjustable frequency drive
Category Description
DRIVES
Availability
Status
Inactive
Packaging
Weight per each
70
Carton
1
Uses, Certifications, and Standards
standard
IEC 61800-2,UL 508C,EN 61800-3 Level H,Contact Manufacturer
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SVX030A14A1B2.
Jump To:

Similar Items

Similar items are close alternatives to SVX030A14A1B2, though they may not be 100% alike.

Powerxl Drive, Brake Chopper Brake Chopper, LCD (Graphical) Display, FR4 Frame, ...
  • Our Part #: DG134046FBC21C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DG1-34046FB-C21C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,655.59)
DG134046FBC21C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,655.59

Each

QTY:
Each
Add
There were no add-on items found for SVX030A14A1B2.

* All prices subject to change.