SL4PIBFW - Stacklight Base For Vert. Mounting On One Side 40M

Eaton

  • $110.47 (Each)
  • $110.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SL4PIBFW
Manufacturer
Eaton
Manufacturer's Part Number
SL4-PIB-FW
Description
Stacklight Base For Vert. Mounting On One Side 40M
Stacklight Base For Vert. Mounting On One Side- 40MM
Slang Terms

Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S
Classification
Signaling Equipment
UNSPSC
32151503 - Stack Light
UPC/EAN/GTIN
015081678451 / 4015081678457 / 04015081678457
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.47 (Each)
Resources
Images
 
 
SL4PIBFW - Small Image
 
SL4PIBFW - Large Image
Attachments
 
 
SL4PIBFW - Specification Sheet
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Stack Light Basic Module
Description
STACKLIGHT BASE FOR VERT. MOUNTING ON ONE SIDE 40M
extra long description
STANDARD TYPE; BLACK COLOR; UL (CANADA AND US), UL 508, CSA C22.2, CE, IEC APPROVAL; VERTICAL MOUNTING; OVERALL DIMENSION 1.7 INCH WIDTH X 3.83 INCH HEIGHT; TERMINAL TYPE SPRING LOADED; TEMPERATURE RATING -30 TO 60 DEG C; INCLUDES COVER; ENCLOSURE RATING NEMA 4/4X/13, IP66; USED ON SL4-L/SL4-BL/SL4-FL/SL4-AP SERIES STACK LIGHT; SL4 MODEL
Long Description
STACK LIGHT BASIC MODULE, STANDARD TYPE; BLACK COLOR; UL (CANADA AND US), UL 508, CSA C22.2, CE, IEC APPROVAL; VERTICAL MOUNTING; OVERALL DIMENSION 1.7 INCH WIDTH X 3.83 INCH HEIGHT; TERMINAL TYPE SPRING LOADED; TEMPERATURE RATING -30 TO 60 DEG C
Commodity Description
BELLS,HORNS,SIRENS,BUZZERS,STROBES
Additional Information
Overall Dimension 1.7 Inch Width x 3.83 Inch Height; Terminal Type Spring Loaded; Temperature Rating -30 to 60 Deg C; Includes Cover; Enclosure Type NEMA 4/4X/13, IP66; Used On SL4-L/SL4-BL/SL4-FL/SL4-AP Series Stack Light
Manufacturer Information
Manufacturers Part Number
SL4-PIB-FW
Brand
Eaton
Model
SL4
GTIN
04015081678457
UPC
015081678451
Taxonomies, Classifications, and Categories
Type
Standard IN
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 508, CSA C22.2, CE, IEC
Mounting
VERTICAL
You must have an account to view stock levels

* All prices subject to change.