SL4L24R - Stacklight Led Steady Red 24V 40MM

Eaton

  • $111.42 (Each)
  • $111.42 (Each)
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
SL4L24R
Manufacturer
Eaton
Manufacturer's Part Number
SL4-L24-R
Description
Stacklight Led Steady Red 24V 40MM
Stacklight Led Steady- Red- 24V- 40MM
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
32151502 - Light module
UPC/EAN/GTIN
015081678550 / 4015081678556 / 04015081678556
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.42 (Each)
Resources
Images
 
 
SL4L24R - Small Image
 
SL4L24R - Large Image
Attachments
 
 
SL4L24R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material, Color, and Finish
Lens Material
Polycarbonate
Lens Color
RED
Descriptions
Product Type
Stack Light
Description
STACKLIGHT LED STEADY RED 24V 40MM
Long Description
STACK LIGHT, CONTINUOUS LIGHT TYPE; UL 508, UL (CANADA AND US), CSA C22.2, CE APPROVAL; 24 VOLT AC/DC OPERATING VOLTAGE; UL TYPE 4/4X/13, IP66 ENCLOSURE; LED LAMP TYPE; POLYCARBONATE LENS MATERIAL; RED LENS COLOR; CUTLER-HAMMER BRAND; SL4 MODEL
extra long description
CONTINUOUS LIGHT TYPE; UL 508, UL (CANADA AND US), CSA C22.2, CE APPROVAL; 24 VOLT AC/DC OPERATING VOLTAGE; UL TYPE 4/4X/13, IP66 ENCLOSURE; LED LAMP TYPE; POLYCARBONATE LENS MATERIAL; RED LENS COLOR; CUTLER-HAMMER BRAND; SL4 MODEL
Commodity Description
BELLS,HORNS,SIRENS,BUZZERS,STROBES
Additional Information
Operating Voltage
24 Volt AC/DC
Manufacturer Information
Manufacturers Part Number
SL4-L24-R
Brand
Eaton
Model
SL4
GTIN
04015081678556
UPC
015081678550
Taxonomies, Classifications, and Categories
Type
Continuous Light
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Approval
UL 508, UL (Canada and US), CSA C22.2, CE
Enclosure
UL Type 4/4X/13, IP66
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat