SHB0N4X - Selector Handle Black Size 0 NEMA4/4X A, B&C Frame

Eaton

  • $137.33 (Each)
  • $137.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SHB0N4X
Manufacturer
Eaton
Manufacturer's Part Number
SHB0N4X
Description
Selector Handle Black Size 0 NEMA4/4X A, B&C Frame
Rotary Disconnects - Handle, R4/R5/R9 Series, Rotary Actuator, Black, 0.2 LB
Slang Terms

Categories
Renewal Parts - Rotary Motor Switches & Accy.
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685403595 / 00786685403595
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.33 (Each)
Resources
Images
 
 
SHB0N4X - Small Image
 
SHB0N4X - Large Image
 
SHB0N4X - Large Image
 
SHB0N4X - Large Image
 
SHB0N4X - Large Image
 
SHB0N4X - Large Image
 
SHB0N4X - Video
Specifications Sheets
 
 
SHB0N4X - Specification Sheet
Attachments
 
 
SHB0N4X - Specification Sheet
Other Links
 
 
SHB0N4X - Other
 
SHB0N4X - Other
 
SHB0N4X - Other
 
SHB0N4X - Other
Features
amperage rating
16-100A
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
2
Depth
2.4
Width
2.4
Descriptions
Description
SELECTOR HANDLE BLACK SIZE 0 NEMA4/4X A,B&C FRAME
Product Type
Rotary Disconnects - Handle
Long Description
Rotary Disconnects - Handle, R4/R5/R9 Series, Rotary Actuator, Black, 0.2 lb
Short Description
Rotary Disconnects – Handle, R4/R5/R9, NEMA 4;4X, Black
Special Features
Front and Right External Handle
extra long description
ETN SHB0N4X SEL-HNDL BLK SIZE 0 N4/
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Additional Information
actuator type
Rotary
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
SHB0N4X
series
R4/R5/R9
GTIN
00786685403595
UPC
786685403595
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
NEMA 4;4X
standard
Contact Manufacturer
You must have an account to view stock levels
There were no add-on items found for SHB0N4X.

* All prices subject to change.

false