S811+N37N3S - Soft Starter 65MM 37A W/ Opt Inside The Delta

Eaton

  • $5072.22 (Each)
  • $5,072.22 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S811+N37N3S
Manufacturer
Eaton
Manufacturer's Part Number
S811+N37N3S
Description
Soft Starter 65MM 37A W/ Opt Inside The Delta
Eaton S811+ Soft Starter, 65MM 37 A With Opt Inside The Delta
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685558899 / 00786685558899
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,072.22 (Each)
Resources
Images
 
 
S811+N37N3S - Video
 
S811+N37N3S - Small Image
 
S811+N37N3S - Large Image
 
S811+N37N3S - Large Image
 
S811+N37N3S - Large Image
Attachments
 
 
S811+N37N3S - Specification Sheet
Brochures
 
 
S811+N37N3S - Brochure
Other Links
 
 
S811+N37N3S - Other
 
S811+N37N3S - Other
 
S811+N37N3S - Other
 
S811+N37N3S - Other
 
S811+N37N3S - Other
 
S811+N37N3S - Other
 
S811+N37N3S - Other
 
S811+N37N3S - Other
Features
Current Rating
37A
Dimensions and Weight
Depth
11
Height
11.5
Width
9
Descriptions
Description
SOFT STARTER 65MM 37A W/ OPT INSIDE THE DELTA
Features
Advanced intelligence. Compact footprint. The S811+/S801+line ofintelligenttechnologiessoftstarters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Product Type
RVSS 65MM 37A W/Opt Inside The Delta
extra long description
ETN S811+N37N3S RVSS 65MM 37A W/OPT
Long Description
Eaton S811+ soft starter, 65mm 37 A with OPT Inside the Delta
Special Features
30 second ramp or 450% current limit at 50°C, inside-the-delta connection
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
S811+N37N3S
Brand
Eaton
GTIN
00786685558899
UPC
786685558899
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Soft starter
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?