R9J3060FJ - UL98 J-Frame 3POLE 60AMP J-Fusible Rotary, 100kaic

Eaton

  • $600.71 (Each)
  • $600.71 (Each)

In-Stock: 0 available locally (Forney, TX) (change location)
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
R9J3060FJ
Manufacturer
Eaton
Manufacturer's Part Number
R9J3060FJ
Description
UL98 J-Frame 3POLE 60AMP J-Fusible Rotary, 100kaic
UL98, J-Frame, 3POLE, 60AMP, J-Fusible Rotary, 100kaic
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685408781 / 00786685408781
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$600.71 (Each)
Stock Availability
Forney
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
R9J3060FJ - Small Image
 
R9J3060FJ - Large Image
 
R9J3060FJ - Video
Attachments
 
 
R9J3060FJ - Specification Sheet
Other Links
 
 
R9J3060FJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
60
Voltage Rating
600 V
Descriptions
Description
UL98 J-FRAME 3POLE 60AMP J-FUSIBLE ROTARY,100KAIC
Product Type
UL98 J-Frame 3P 60A J-Fus Rotary 100kaic
extra long description
ETN R9J3060FJ UL98 J-FRAME 3P 60A J
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
UL98, J-FRAME, 3POLE, 60AMP, J-FUSIBLE ROTARY,100KAIC
Additional Information
media
Yes
dimensions
4.7700 IN X 5.8800 IN X 4.6500 IN
Manufacturer Information
Manufacturers Part Number
R9J3060FJ
Brand
Eaton
GTIN
00786685408781
UPC
786685408781
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 98,CSA Certified,IEC Rated,CE Marked,NFPA 79
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area