PSG480E - PWR Supply-1PH 85-264VAC 24VDC@20a

Eaton

  • $500.73 (Each)
  • $500.73 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PSG480E
Manufacturer
Eaton
Manufacturer's Part Number
PSG480E
Description
PWR Supply-1PH 85-264VAC 24VDC@20a
Eaton Power Supply, 480W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Voltage, 5.7A Input Current, 20A Output Current, 47-63 HZ, 85-264V, 120-375 VDC, Aluminum Enclosure, Heavy-Duty Screw Terminals
Slang Terms

Categories
Uninterruptible Power Supplies - Ac Power Supplies
Classification
N/A
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685215488 / 00786685215488
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$500.73 (Each)
Resources
Images
 
 
PSG480E - Video
 
PSG480E - Small Image
 
PSG480E - Large Image
 
PSG480E - Large Image
 
PSG480E - Large Image
Attachments
 
 
PSG480E - Specification Sheet
Tech Bulletins
 
 
PSG480E - Tech Bulletin
Other Links
 
 
PSG480E - Other
 
PSG480E - Other
 
PSG480E - Other
 
PSG480E - Other
 
PSG480E - Other
Features
Wattage
480W
Voltage Rating
85-264 Vac, 100-375 Vdc
Material
Aluminum
Phase
Single-phase
Descriptions
Description
PWR SUPPLY-1PH 85-264VAC 24VDC@20A
extra long description
ETN PSG480E Power Supply -1PH 85-26
Product Type
Power Supply -1PH 85-264VAC, 24VDC@20a
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Special Features
Varistor transient surge voltage, surge voltage protection against internal surge, safety class 1 with ground connection, finger-safe cover
Long Description
Eaton Power Supply, 480W, Single-phase, 100-240V input voltage, 24 Vdc ± 2% output voltage, 5.7A input current, 20A output current, 47-63 Hz, 85-264V, 120-375 Vdc, Aluminum enclosure, Heavy-duty screw terminals
Additional Information
media
Yes
dimensions
4.7600 IN X 6.3000 IN X 4.5300 IN
Manufacturer Information
Manufacturers Part Number
PSG480E
Brand
Eaton
GTIN
00786685215488
UPC
786685215488
Taxonomies, Classifications, and Categories
Type
General purpose power supply
Packaging
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47-63 Hz
standard
CSA Certified,cULus/UL 60950-1,EN Listed,cUL Certified,UL 508,IEC Rated,RoHS Compliant,German Safety,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels

* All prices subject to change.