PSG120F24RM - PSG PWR Supply

Eaton

  • $387.65 (Each)
  • $387.65 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
PSG120F24RM
Manufacturer
Eaton
Manufacturer's Part Number
PSG120F24RM
Description
PSG PWR Supply
Eaton PSG Power Supply, Aluminum, 100-240 Vac, 47-63 HZ, Finger-Safe Terminals, 24 VDC Output, Three-Phase, 960W Output Power, -25°C-75°C Operating Temp
Slang Terms

Categories
Uninterruptible Power Supplies - DC Power Supplies
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685683584 / 00786685683584
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.65 (Each)
Resources
Images
 
 
PSG120F24RM - Video
 
PSG120F24RM - Small Image
 
PSG120F24RM - Large Image
 
PSG120F24RM - Large Image
 
PSG120F24RM - Large Image
Attachments
 
 
PSG120F24RM - Specification Sheet
Tech Bulletins
 
 
PSG120F24RM - Tech Bulletin
Other Links
 
 
PSG120F24RM - Other
 
PSG120F24RM - Other
 
PSG120F24RM - Other
 
PSG120F24RM - Other
 
PSG120F24RM - Other
Features
Phase
Three-phase
Descriptions
Product Type
PSG Power Supply
Description
PSG PWR SUPPLY
extra long description
ETN PSG120F24RM PSG Power Supply
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Long Description
Eaton PSG Power Supply, Aluminum, 100-240 Vac, 47-63 Hz, Finger-safe terminals, 24 Vdc output, Three-phase, 960W output power, -25°C-75°C operating temp
Additional Information
media
Yes
dimensions
6.0000 IN X 6.5000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG120F24RM
GTIN
00786685683584
UPC
786685683584
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Availability
Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47-63 Hz
standard
CSA Std. C22.2,EN Listed,IEC Rated,UL 508,CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?