MST01 - MS T01 MTR Sent A

Eaton

  • $249.33 (Each)
  • $249.33 (Each)

In-Stock: 0 available locally (Hereford, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
MST01
Manufacturer
Eaton
Manufacturer's Part Number
MST01
Description
MS T01 MTR Sent A
Eaton Nema Starter, Space SVG Reversing Starter, Ground Fault, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters
Classification
Meter Socket & Metering Accessories
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678201238 / 00786678201238
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.33 (Each)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
94
Resources
Images
 
 
MST01 - Small Image
 
MST01 - Large Image
 
MST01 - Large Image
 
MST01 - Large Image
Attachments
 
 
MST01 - Specification Sheet
Other Links
 
 
MST01 - Other
 
MST01 - Other
Features
Poles
1
Voltage Rating
120/240 Vac, 277 Vac at 1 hp, 120/240 Vac, 32 Vdc at 0.25 hp
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 0
Descriptions
Long Description
Eaton NEMA starter, Space SVG reversing starter, Ground fault, 1NO contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Description
MS T01 MTR SENT A
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Product Type
Open 1P MS Starter
extra long description
ETN MST01 OPEN 1P MS STARTER
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MST01
GTIN
00786678201238
UPC
786678201238
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
Total availability: 94

Location search:
These alternate items can be purchased instead of MST01.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MST01.

Eaton Nema Starter, Space SVG Reversing Starter, Ground Fault, 1NO Contacts, 208...
  • Our Part #: MST01
  • Hereford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MST01
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($249.33)
MST01 - Eaton Corp

Hereford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$249.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MST01 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL11U Eaton Crouse-Hinds n/a
9101H72 Eaton n/a
MST01 Eaton 00786678201238
4003T01 FEDERAL PACIFIC n/a
CR101Y GENERAL ELECTRIC 00783166268186
C10T1 GOULD n/a
1H392 WW GRAINGER n/a
5X269 WW GRAINGER n/a
600TOX4 Rockwell Automation n/a
2510AO1 Schneider Electric n/a
2510FO1 Schneider Electric 00785901554134
6002RL11U Osram Sylvania n/a

* All prices subject to change.