MMX34AA1D3F00 - M-Max 3P 480V In/3P 480V Out 1.3A 0.5HP FS1 W Emc

Eaton

  • $655.61 (Each)
  • $655.61 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MMX34AA1D3F00
Manufacturer
Eaton
Manufacturer's Part Number
MMX34AA1D3F0-0
Description
M-Max 3P 480V In/3P 480V Out 1.3A 0.5HP FS1 W Emc
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, Emc Filter, FS1 Frame, 380-480V, 460V, IP20 Enclosure Rating, 0.5 HP, 1.3A Output, 2.2A Input, Three-Phase In, Three-Phase Out
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268774 / 00786685268774
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$655.61 (Each)
Resources
Images
 
 
MMX34AA1D3F00 - Small Image
 
MMX34AA1D3F00 - Large Image
 
MMX34AA1D3F00 - Small Image
 
MMX34AA1D3F00 - Large Image
 
MMX34AA1D3F00 - Large Image
 
MMX34AA1D3F00 - Large Image
Attachments
 
 
MMX34AA1D3F00 - Specification Sheet
Brochures
 
 
MMX34AA1D3F00 - Brochure
Tech Bulletins
 
 
MMX34AA1D3F00 - Tech Bulletin
Other Links
 
 
MMX34AA1D3F00 - Other
 
MMX34AA1D3F00 - Other
 
MMX34AA1D3F00 - Other
 
MMX34AA1D3F00 - Other
 
MMX34AA1D3F00 - Other
Descriptions
Description
M-MAX 3P 480V IN/3P 480V OUT 1.3A 0.5HP FS1 W EMC
Product Type
MMX 480V, 1.3A, .5HP, FS1, W Emc
extra long description
ETN MMX34AA1D3F0-0 MMX 480V,1.3A,.5
Features
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Long Description
Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, EMC filter, FS1 frame, 380-480V, 460V, IP20 enclosure rating, 0.5 hp, 1.3A output, 2.2A input, Three-phase in, three-phase out
Special Features
Aa Software Design Series, Emc Filter
Additional Information
Output Current
1.3 A
dimensions
2.5800 IN X 6.1600 IN X 3.8800 IN
Manufacturer Information
Manufacturers Part Number
MMX34AA1D3F0-0
Brand
Eaton
GTIN
00786685268774
UPC
786685268774
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Packaging
Weight per each
1.78
Carton
1
Uses, Certifications, and Standards
standard
cUL Certified,EN 61800-3,UL Listed,EN 61800-5-1,EN 60204-1,C-Tick Compliant,CE Marked,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,RoHS Compliant
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
You must have an account to view stock levels

* All prices subject to change.