M22XSTETCH - Legend Plate Insert

Eaton

  • $6.37 (Each)
  • $6.37 (Each)

In-Stock: 0 available locally (Fort Stockton, TX) (change location)
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
M22XSTETCH
Manufacturer
Eaton
Manufacturer's Part Number
M22-XST-ETCH
Description
Legend Plate Insert
Eaton M22 Pushbutton Legend Plate Insert, M22 Modular Pushbutton Legend Plate Insert, 22.5 MM, Inscription: Custom/ Custom, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277233 / 00786685277233
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.37 (Each)
Stock Availability
Fort Stockton
0 (Find nearest stock)
Odessa
0
All Stores
753
Resources
Images
 
 
M22XSTETCH - Small Image
 
M22XSTETCH - Large Image
 
M22XSTETCH - Large Image
Attachments
 
 
M22XSTETCH - Specification Sheet
Tech Bulletins
 
 
M22XSTETCH - Tech Bulletin
Other Links
 
 
M22XSTETCH - Other
 
M22XSTETCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
0.01
Height
0.01
Width
0.01
Size
22.5 mm
Descriptions
Product Type
Legend Plate Insert
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
LEGEND PLATE INSERT
extra long description
ETN M22-XST-ETCH LEGEND PLATE INSER
Long Description
Eaton M22 pushbutton legend plate insert, M22 Modular Pushbutton Legend Plate Insert, 22.5 mm, Inscription: Custom/ Custom, IP66, NEMA 4X, 13
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-XST-ETCH
GTIN
00786685277233
UPC
786685277233
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,CE Marked,Bureau Veritas,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 753

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Arlington Branch
753 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat