M22XGPV - Yel Guard Ring For E-Stop

Eaton

  • $14.96 (Each)
  • $14.96 (Each)
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
M22XGPV
Manufacturer
Eaton
Manufacturer's Part Number
M22-XGPV
Description
Yel Guard Ring For E-Stop
Eaton M22 Pushbutton Guard Ring, M22 Emergency Stop Operator Guard Ring, 22.5 MM, Button: Yellow, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685283470 / 00786685283470
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.96 (Each)
Resources
Tech Bulletins
 
 
M22XGPV - Tech Bulletin
Attachments
 
 
M22XGPV - Specification Sheet
Images
 
 
M22XGPV - Small Image
 
M22XGPV - Large Image
 
M22XGPV - Large Image
 
M22XGPV - Large Image
Other Links
 
 
M22XGPV - Other
 
M22XGPV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
Product Type
Yel Guard Ring For E-Stop
Description
YEL GUARD RING FOR E-STOP
extra long description
ETN M22-XGPV YEL GUARD RING FOR E-S
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 pushbutton guard ring, M22 Emergency Stop Operator Guard Ring, 22.5 mm, Button: Yellow, IP66, NEMA 4X, 13
Special Features
Guard ring
Additional Information
dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-XGPV
GTIN
00786685283470
UPC
786685283470
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,Bureau Veritas,GoST-R,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat