M22USBSA - Usb Socket

Eaton

  • $106.98 (Each)
  • $106.98 (Each)

In-Stock: 0 available locally (Alexandria, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
M22USBSA
Manufacturer
Eaton
Manufacturer's Part Number
M22-USB-SA
Description
Usb Socket
Eaton M22 Pushbutton Usb Socket, M22 Modular Pushbutton Usb Socket, 22.5 MM, IP67, IP69K, Nema 4X, 21
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685283180 / 00786685283180
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.98 (Each)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
M22USBSA - Small Image
 
M22USBSA - Large Image
Attachments
 
 
M22USBSA - Specification Sheet
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
USB SOCKET
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Usb Socket
extra long description
ETN M22-USB-SA USB SOCKET
Long Description
Eaton M22 pushbutton usb socket, M22 Modular Pushbutton USB Socket, 22.5 mm, IP67, IP69K, NEMA 4X, 21
Special Features
USB 2.0 Socket
Additional Information
dimensions
X X 2.0600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-USB-SA
GTIN
00786685283180
UPC
786685283180
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,Bureau Veritas,CE Marked,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Total availability: 7

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.