M22SWLK3G - Ill 3-Pos Mom Sel SWTCH BLK-BZL GRN

Eaton

  • $35.97 (Each)
  • $35.97 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
M22SWLK3G
Manufacturer
Eaton
Manufacturer's Part Number
M22S-WLK3-G
Description
Ill 3-Pos Mom Sel SWTCH BLK-BZL GRN
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator, 22.5 MM, Knob, Momentary, Illuminated, Bezel: Black, Button: Green, IP66, Nema 4X, 13, Three-Position, Light 100, 000 Hours, Button 100, 000 Operations
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685280875 / 00786685280875
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
M22SWLK3G - Small Image
 
M22SWLK3G - Large Image
 
M22SWLK3G - Large Image
 
M22SWLK3G - Large Image
Attachments
 
 
M22SWLK3G - Specification Sheet
Other Links
 
 
M22SWLK3G - Other
 
M22SWLK3G - Other
Features
actuator
Knob
Dimensions and Weight
Size
22.5 mm
Descriptions
Product Type
Nema 4X, 13, Three-Position
extra long description
ETN M22S-WLK3-G NEMA 4X, 13, Three-
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
ILL 3-POS MOM SEL SWTCH BLK-BZL GRN
Long Description
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Momentary, Illuminated, Bezel: Black, Button: Green, IP66, NEMA 4X, 13, Three-position, Light 100,000 hours, Button 100,000 Operations
Additional Information
dimensions
1.1700 IN X 1.1700 IN X 1.0600 IN
operating cycles
100,000
action
Momentary
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22S-WLK3-G
GTIN
00786685280875
UPC
786685280875
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.