M22SSTX - Legend Plate Holder

Eaton

  • $2.33 (Each)
  • $2.33 (Each)

  • $58.25 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
M22SSTX
Manufacturer
Eaton
Manufacturer's Part Number
M22S-ST-X
Description
Legend Plate Holder
M22 Modular Pushbutton Legend Plate Holder Without Legend Plate Insert, 22.5 MM, Button: Black, IP66, Nema 4X, 13
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277202 / 00786685277202
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.33 (Each)
Standard Packaging
$58.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
63
Resources
Images
 
 
M22SSTX - Small Image
 
M22SSTX - Large Image
Attachments
 
 
M22SSTX - Specification Sheet
Tech Bulletins
 
 
M22SSTX - Tech Bulletin
Other Links
 
 
M22SSTX - Other
 
M22SSTX - Other
Dimensions and Weight
Height
0.02
Depth
1
Width
1
Size
22.5 mm
Descriptions
Description
LEGEND PLATE HOLDER
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
extra long description
ETN M22S-ST-X LEGEND PLATE HOLDER
Product Type
Legend Plate Holder
Long Description
M22 Modular Pushbutton Legend Plate Holder without Legend Plate Insert, 22.5 mm, Button: Black, IP66, NEMA 4X, 13
Special Features
Legend plate Holder
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-ST-X
GTIN
00786685277202
UPC
786685277202
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
Total availability: 63

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
1 View Store
Tyler
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for M22SSTX.

* All prices subject to change.