M22PVS45P - E-Stop Key-Release - Key Code 1 45MM

Eaton

  • $105.14 (Each)
  • $105.14 (Each)
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
M22PVS45P
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVS45P
Description
E-Stop Key-Release - Key Code 1 45MM
Eaton M22 Modular Key Release Emergency Stop Operator, 22.5 MM, 45 MM Pushbutton, Key Release, Non-Illuminated, Button: Red, MS1, IP66, Nema 4X, 13, 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685449852 / 00786685449852
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.14 (Each)
Resources
Images
 
 
M22PVS45P - Small Image
 
M22PVS45P - Large Image
 
M22PVS45P - Large Image
 
M22PVS45P - Large Image
Attachments
 
 
M22PVS45P - Specification Sheet
Tech Bulletins
 
 
M22PVS45P - Tech Bulletin
Other Links
 
 
M22PVS45P - Other
 
M22PVS45P - Other
 
M22PVS45P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Push Button
Dimensions and Weight
Height
2.5
Size
22.5 mm
Length
3
Width
3
Descriptions
Description
E-STOP KEY-RELEASE - KEY CODE 1 45MM
extra long description
ETN M22-PVS45P E-STOP KEY-RELEASE -
Product Type
E-Stop Key-Release - Key Code 1, 45MM
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 Modular Key Release Emergency Stop Operator, 22.5 mm, 45 mm Pushbutton, Key Release, Non-illuminated, Button: Red, MS1, IP66, NEMA 4X, 13, 100,000 Operations
Additional Information
operating cycles
100000
dimensions
3.0000 IN X 3.0000 IN X 2.5000 IN
action
Key Release
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-PVS45P
GTIN
00786685449852
UPC
786685449852
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,CE Marked,GoST-R,Bureau Veritas
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat