M22PVL - Ill E-Stop Push-Pull

Eaton

  • $66.58 (Each)
  • $66.58 (Each)
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
M22PVL
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVL
Description
Ill E-Stop Push-Pull
Eaton M22 Modular Pushbutton, M22 Modular Push Pull Emergency Stop Operator, 22.5 MM, 35 MM Pushbutton, Push-Pull, Non-Illuminated, Button: Red, IP67, IP69K, Nema 4X, 13, 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685271620 / 00786685271620
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.58 (Each)
Resources
Images
 
 
M22PVL - Small Image
 
M22PVL - Large Image
 
M22PVL - Large Image
 
M22PVL - Large Image
Attachments
 
 
M22PVL - Specification Sheet
Tech Bulletins
 
 
M22PVL - Tech Bulletin
Other Links
 
 
M22PVL - Other
 
M22PVL - Other
 
M22PVL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Push Button
Dimensions and Weight
Width
1.5
Height
1.89
Length
2.5
Size
22.5 mm
Descriptions
Description
ILL E-STOP PUSH-PULL
extra long description
ETN M22-PVL ILL E-STOP PUSH-PULL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Ill E-Stop Push-Pull
Long Description
Eaton M22 modular pushbutton, M22 Modular Push Pull Emergency stop Operator, 22.5 mm, 35 mm Pushbutton, Push-Pull, Non-illuminated, Button: Red, IP67, IP69K, NEMA 4X, 13, 100,000 Operations
Additional Information
operating cycles
100000
dimensions
2.5000 IN X 1.5000 IN X 1.8900 IN
action
Push-Pull
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-PVL
GTIN
00786685271620
UPC
786685271620
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,CE Marked,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat