M22PV45P - E-Stop Push-Pull 45MM

Eaton

  • $40.06 (Each)
  • $40.06 (Each)

  • $200.30 (Per 5)
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
M22PV45P
Manufacturer
Eaton
Manufacturer's Part Number
M22-PV45P
Description
E-Stop Push-Pull 45MM
Eaton M22 Modular Pushbutton, 22.5 MM Modular Pushbuttons Push-Pull Emergency Stops, Non-Illuminated, 45 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685610399 / 00786685610399
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.06 (Each)
Standard Packaging
$200.30 (Per 5)
Resources
Tech Bulletins
 
 
M22PV45P - Tech Bulletin
Attachments
 
 
M22PV45P - Specification Sheet
Images
 
 
M22PV45P - Small Image
 
M22PV45P - Large Image
 
M22PV45P - Large Image
 
M22PV45P - Large Image
Other Links
 
 
M22PV45P - Other
 
M22PV45P - Other
 
M22PV45P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
45 mm
Descriptions
Description
E-STOP PUSH-PULL 45MM
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, 22.5 mm Modular Pushbuttons Push-Pull Emergency stops, Non-illuminated, 45 mm
Product Type
E-Stop Push-Pull, 45MM
extra long description
ETN M22-PV45P E-STOP PUSH-PULL, 45M
Additional Information
dimensions
2.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-PV45P
GTIN
00786685610399
UPC
786685610399
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat