M22LA - Ind LGHT Amb

Eaton

  • $18.09 (Each)
  • $18.09 (Each)
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
M22LA
Manufacturer
Eaton
Manufacturer's Part Number
M22-L-A
Description
Ind LGHT Amb
Eaton M22 Modular Pushbutton, Indicating Light Operator, Flush, IP66, Nema 4X, 13, Illuminated, Amber, 100, 000 Hours Of Operation
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685404493 / 00786685404493
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.09 (Each)
Resources
Images
 
 
M22LA - Small Image
 
M22LA - Large Image
 
M22LA - Large Image
 
M22LA - Large Image
 
M22LA - Large Image
Attachments
 
 
M22LA - Specification Sheet
Tech Bulletins
 
 
M22LA - Tech Bulletin
Other Links
 
 
M22LA - Other
 
M22LA - Other
 
M22LA - Other
 
M22LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush
Dimensions and Weight
Height
1
Size
22.5 mm
Depth
5
Width
5
Descriptions
Product Type
Ind LGHT Amb
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
IND LGHT AMB
extra long description
ETN M22-L-A IND LGHT AMB
Long Description
Eaton M22 modular pushbutton, Indicating Light Operator, Flush, IP66, NEMA 4X, 13, Illuminated, Amber, 100, 000 Hours of operation
Additional Information
operating cycles
100,000 Hours of operation
Manufacturer Information
Manufacturers Part Number
M22-L-A
Brand
Eaton
Model
Modular pushbutton
GTIN
00786685404493
UPC
786685404493
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,GoST-R,CE Marked,Bureau Veritas
environmental conditions
IP66, NEMA 4X, 13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat