M22IVS - Din Rail Mounting Adapter

Eaton

  • $15.12 (Each)
  • $15.12 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
M22IVS
Manufacturer
Eaton
Manufacturer's Part Number
M22-IVS
Description
Din Rail Mounting Adapter
Eaton M22 Modular Pushbutton Din Rail Mounting Adapter, 22.5 MM, IP66, Nema 4X, 13
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685283111 / 00786685283111
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
M22IVS - Small Image
 
M22IVS - Large Image
 
M22IVS - Large Image
 
M22IVS - Large Image
Attachments
 
 
M22IVS - Specification Sheet
Other Links
 
 
M22IVS - Other
 
M22IVS - Other
 
M22IVS - Other
Dimensions and Weight
Height
1
Depth
2
Width
2
Size
22.5 mm
Descriptions
extra long description
ETN M22-IVS DIN RAIL MOUNTING ADAPT
Long Description
Eaton M22 Modular Pushbutton DIN Rail Mounting Adapter, 22.5 mm, IP66, NEMA 4X, 13
Product Type
Din Rail Mounting Adapter
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
DIN RAIL MOUNTING ADAPTER
Manufacturer Information
Manufacturers Part Number
M22-IVS
Brand
Eaton
GTIN
00786685283111
UPC
786685283111
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,GoST-R,CE Marked
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.