M22I1PG - Surface Mount Enclosure 1-Element

Eaton

  • $60.67 (Each)
  • $60.67 (Each)
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
M22I1PG
Manufacturer
Eaton
Manufacturer's Part Number
M22-I1-PG
Description
Surface Mount Enclosure 1-Element
Eaton M22 One-Element Surface Mounting Enclosure For M22 Modular Pushbuttons, 22.5 MM, Non-Illuminated, IP67, IP69K, Nema 4X, 13, Base: Black, Enclosure: White
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276632 / 00786685276632
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.67 (Each)
Resources
Images
 
 
M22I1PG - Small Image
 
M22I1PG - Large Image
 
M22I1PG - Large Image
 
M22I1PG - Large Image
Attachments
 
 
M22I1PG - Specification Sheet
Tech Bulletins
 
 
M22I1PG - Tech Bulletin
Other Links
 
 
M22I1PG - Other
 
M22I1PG - Other
 
M22I1PG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2
Size
22.5 mm
Depth
3
Width
3
Descriptions
extra long description
ETN M22-I1-PG SURFACE MOUNT ENCLOSU
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Surface Mount Enclosure 1-Element
Description
SURFACE MOUNT ENCLOSURE 1-ELEMENT
Long Description
Eaton M22 One-element Surface Mounting Enclosure for M22 Modular Pushbuttons, 22.5 mm, Non-illuminated, IP67, IP69K, NEMA 4X, 13, Base: Black, Enclosure: White
Special Features
One-element
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-I1-PG
GTIN
00786685276632
UPC
786685276632
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,Bureau Veritas,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat