M22DRLWK11WP - White FL Ill Main PB 1NO/1NC 12-30VAC/DC Led LGND

Eaton

  • $94.36 (Each)
  • $94.36 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
M22DRLWK11WP
Manufacturer
Eaton
Manufacturer's Part Number
M22-DRL-W-K11-W-P
Description
White FL Ill Main PB 1NO/1NC 12-30VAC/DC Led LGND
Eaton M22 Modular Pushbutton, Complete Device, 22.5 MM, Flush, Maintained, Illuminated, Bezel: Silver, Button: White, 1NO-1NC, IP67, IP69K, Nema 4X, 13, 12-30 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685382562 / 00786685382562
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.36 (Each)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
M22DRLWK11WP - Small Image
 
M22DRLWK11WP - Large Image
 
M22DRLWK11WP - Large Image
 
M22DRLWK11WP - Large Image
Attachments
 
 
M22DRLWK11WP - Specification Sheet
Tech Bulletins
 
 
M22DRLWK11WP - Tech Bulletin
Other Links
 
 
M22DRLWK11WP - Other
 
M22DRLWK11WP - Other
 
M22DRLWK11WP - Other
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
12-30 Vac/dc
actuator
Button, Flush
Dimensions and Weight
Width
1.18
Depth
1.46
Size
22.5 mm
Height
3.19
Descriptions
Description
WHITE FL ILL MAIN PB 1NO/1NC 12-30VAC/DC LED LGND
Long Description
Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Flush, Maintained, Illuminated, Bezel: Silver, Button: White, 1NO-1NC, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc
Special Features
M22 series
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
White FL Ill Main PB, 1NO/1NC
extra long description
ETN M22-DRL-W-K11-W-P WHITE FL ILL
Additional Information
Contact Configuration
1 NO-1 NC
Manufacturer Information
Manufacturers Part Number
M22-DRL-W-K11-W-P
Model
Modular pushbutton
Brand
Eaton
GTIN
00786685382562
UPC
786685382562
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Waxahachie
1 View Store

* All prices subject to change.

Begin Live Chat