M22DRHXSRG - Non-Ill MTN PB Sil-BZL Extd Button 3-Pack

Eaton

  • $21.07 (Each)
  • $21.07 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
M22DRHXSRG
Manufacturer
Eaton
Manufacturer's Part Number
M22-DRH-X-SRG
Description
Non-Ill MTN PB Sil-BZL Extd Button 3-Pack
Eaton M22 Modular Pushbutton M22 Modular Pushbutton Operator, 22.5 MM, Extended, Maintained, Non-Illuminated, Bezel: Silver, Button: Black, Red, Green, IP67, IP69K, Nema 4X, 13, 1, 000, 000 Mechanical Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276489 / 00786685276489
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.07 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
M22DRHXSRG - Small Image
 
M22DRHXSRG - Large Image
Attachments
 
 
M22DRHXSRG - Specification Sheet
Other Links
 
 
M22DRHXSRG - Other
 
M22DRHXSRG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended, Button
Dimensions and Weight
Height
1.5
Size
22.5 mm
Width
5
Depth
7
Descriptions
Description
NON-ILL MTN PB SIL-BZL EXTD BUTTON 3-PACK
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Non-Ill MTN PB Sil-BZL Extd Button 3pack
Long Description
Eaton M22 modular pushbutton M22 Modular Pushbutton Operator, 22.5 mm, Extended, Maintained, Non-illuminated, Bezel: Silver, Button: Black, red, green, IP67, IP69K, NEMA 4x, 13, 1,000,000 mechanical operations
extra long description
ETN M22-DRH-X-SRG NON-ILL MTN PB SI
Additional Information
operating cycles
1 million
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-DRH-X-SRG
Model
Modular pushbutton
GTIN
00786685276489
UPC
786685276489
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,GoST-R,CE Marked,Bureau Veritas
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area