M22C1M3H - Control Station Twist-Release E-Stop 1NC

Eaton

  • $169.56 (Each)
  • $169.56 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
M22C1M3H
Manufacturer
Eaton
Manufacturer's Part Number
M22-C1-M3H
Description
Control Station Twist-Release E-Stop 1NC
M22 Assembled One Element Control Station, 22.5 MM, 40 MM Twist-to-Release Mushroom Head, Maintained, Non-Illuminated, Button: Red, NC, IP66, Ul (Nema) Type 4X, 13, Horizontal, Base: Black, Enclosure: Yellow
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
786685282930 / 00786685282930
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.56 (Each)
Stock Availability
N. San Antonio
0 (Find nearest stock)
San Antonio RDC
0
All Stores
1
Resources
Images
 
 
M22C1M3H - Small Image
 
M22C1M3H - Large Image
 
M22C1M3H - Large Image
 
M22C1M3H - Large Image
Attachments
 
 
M22C1M3H - Specification Sheet
Other Links
 
 
M22C1M3H - Other
 
M22C1M3H - Other
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
22.5 mm
Descriptions
extra long description
ETN M22-C1-M3H CONTROL STATION TWIS
Description
CONTROL STATION TWIST-RELEASE E-STOP 1NC
Product Type
Control Station Twist-Release E-Stop 1NC
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
M22 Assembled One Element Control Station, 22.5 mm, 40 mm twist-to-release mushroom head, Maintained, Non-illuminated, Button: Red, NC, IP66, UL (NEMA) Type 4X, 13, Horizontal, Base: Black, Enclosure: Yellow
Additional Information
dimensions
2.8300 IN X 3.1500 IN X 2.7000 IN
action
Maintained
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-C1-M3H
GTIN
00786685282930
UPC
786685282930
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,CE Marked,Bureau Veritas,GoST-R
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat