HT8HFGV7 - Indicating Light, 120V FV Incand, Green

Eaton

  • $239.78 (Each)
  • $239.78 (Each)
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
HT8HFGV7
Manufacturer
Eaton
Manufacturer's Part Number
HT8HFGV7
Description
Indicating Light, 120V FV Incand, Green
Eaton HT800 Pushbutton, Watertight and Oiltight-HT800, Indicating Light Unit, Standard Actuator, Chrome, Incandescent, Full Voltage, Nema 3, 3R, 4, 4X, 12 and 13, Illuminated, Green, 120 Vac/DC, Momentary, 30.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113565569 / 00782113565569
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.78 (Each)
Resources
Images
 
 
HT8HFGV7 - Video
 
HT8HFGV7 - Small Image
 
HT8HFGV7 - Large Image
 
HT8HFGV7 - Large Image
 
HT8HFGV7 - Large Image
Attachments
 
 
HT8HFGV7 - Specification Sheet
Tech Bulletins
 
 
HT8HFGV7 - Tech Bulletin
Other Links
 
 
HT8HFGV7 - Other
 
HT8HFGV7 - Other
 
HT8HFGV7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
30.5 mm
Descriptions
Description
INDICATING LIGHT, 120V FV INCAND, GREEN
Long Description
Eaton HT800 pushbutton, Watertight and Oiltight-HT800, Indicating Light Unit, Standard actuator, Chrome, Incandescent, Full voltage, NEMA 3, 3R, 4, 4X, 12 and 13, Illuminated, Green, 120 Vac/dc, Momentary, 30.5 mm
Product Type
Indicating Light, 120V FV Incand, Green
extra long description
ETN HT8HFGV7 INDICATING LIGHT, 120V
Features
Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.
Additional Information
dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
HT8HFGV7
Brand
Eaton
GTIN
00782113565569
UPC
782113565569
Taxonomies, Classifications, and Categories
Type
PUSHBUTTON
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HT8HFGV7.
Jump To:

Similar Items

Similar items are close alternatives to HT8HFGV7, though they may not be 100% alike.

30MM Pilot Dome FV 120V Green
  • Our Part #: APD1QH2DNUG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.97) ·
APD1QH2DNUG - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat