HFD3150L - Type HFD 3 Pole 150A Trip 600V Class 65KA At 480V

Eaton

  • $5863.95 (Each)
  • $5,863.95 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HFD3150L
Manufacturer
Eaton
Manufacturer's Part Number
HFD3150L
Description
Type HFD 3 Pole 150A Trip 600V Class 65KA At 480V
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 150A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175217 / 00786679175217
Weight per unit
4.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,863.95 (Each)
Resources
Images
 
 
HFD3150L - Small Image
 
HFD3150L - Large Image
 
HFD3150L - Large Image
 
HFD3150L - Large Image
 
HFD3150L - Video
Attachments
 
 
HFD3150L - Specification Sheet
Brochures
 
 
HFD3150L - Brochure
Other Links
 
 
HFD3150L - Other
 
HFD3150L - Other
 
HFD3150L - Other
 
HFD3150L - Other
 
HFD3150L - Other
Features
Current Rating
150 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE HFD 3 POLE 150A TRIP 600V CLASS 65KA AT 480V
Product Type
HFD 3P 150A Trip 600V CL 65KA 480V Line
extra long description
ETN HFD3150L HFD 3P 150A TRIP 600V
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 150A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 4.1300 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HFD3150L
GTIN
00786679175217
UPC
786679175217
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
4.3499
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of HFD3150L.
Jump To:

Cross Referenced

These items are similar to HFD3150L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD3150 Eaton 00786679305799
FDB3150L Eaton 00786679306086
HFD3150L Eaton 00786679175217
JGH3150FAG Eaton 00782113526843
SELA36AT0150 GENERAL ELECTRIC 00783164211481
HFD3150 Schneider Electric n/a
HJL36150 Schneider Electric 00785901839972
KHL36150 Schneider Electric 00785901241805
3VL21152KN330AA0 Siemens n/a
HFXD63B150L Siemens 00783643084506

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds