H20193 - Freedom Heater Coil Pack

Eaton

  • $130.41 (Each)
  • $130.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
H20193
Manufacturer
Eaton
Manufacturer's Part Number
H2019-3
Description
Freedom Heater Coil Pack
Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 24.6A 27.6A 30.5A 33.4A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
Slang Terms

Categories
Motor Controls - Thermal Overld Heater Elements
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113626581 / 00782113626581
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.41 (Each)
Resources
Images
 
 
H20193 - Small Image
 
H20193 - Large Image
 
H20193 - Large Image
 
H20193 - Large Image
Attachments
 
 
H20193 - Specification Sheet
Other Links
 
 
H20193 - Other
 
H20193 - Other
 
H20193 - Other
Descriptions
Product Type
C-H H2019-3 Heater Packs
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
FREEDOM HEATER COIL PACK
Long Description
Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , NEMA, IEC , full load range 24.6A 27.6A 30.5A 33.4A Dial positions A B C D respectively, overload relay 105 or 144A
Special Features
Used with starter sizes 3-4, IEC Sizes L-N (Series A)
extra long description
ETN H2019-3 C-H H2019-3 HEATER PACK
Additional Information
dimensions
2.4000 IN X 2.1000 IN X 3.3000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2019-3
GTIN
00782113626581
UPC
782113626581
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Ind Facilities & Factories - Facility - Other
You must have an account to view stock levels

* All prices subject to change.