H1047 - Heater Coil

Eaton

  • $334.67 (Each)
  • $334.67 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
H1047
Manufacturer
Eaton
Manufacturer's Part Number
H1047
Description
Heater Coil
Citation & Misc Acce 2
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113212821 / 00782113212821
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$334.67 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
H1047 - Small Image
 
H1047 - Large Image
 
H1047 - Large Image
Other Links
 
 
H1047 - Other
Descriptions
Description
HEATER COIL
extra long description
ETN H1047 HEATER COIL
Product Type
Heater Coil
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. The
Long Description
Citation & Misc Acce 2
Special Features
Used with Citation Controls
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H1047
GTIN
00782113212821
UPC
782113212821
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL/cUL Listed
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.