H1030 - Heater Coil

Eaton

  • $312.76 (Each)
  • $0.00 (Per 0)

  • $312.76 (Each)
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
H1030
Manufacturer
Eaton
Manufacturer's Part Number
H1030
Description
Heater Coil
Eaton Freedom Nema Heater Coil, Heater Coil, Citation and Misc Acce , 30
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Overload Relays & Accessories
UNSPSC
N/A
UPC/GTIN
782113212654 / 00782113212654
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.76 (Each)
Carton
None Available
Standard Packaging
$312.76 (Each)
Resources
Other Links
 
 
H1030 - Other
 
H1030 - Other
Brochures
 
 
H1030 - Brochure
Attachments
 
 
H1030 - Specification Sheet
Images
 
 
H1030 - Large Image
 
H1030 - Large Image
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
ETN H1030 HEATER COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Heater Coil
Description
HEATER COIL
Special Features
Used with Citation Controls
Long Description
Eaton Freedom NEMA heater coil, HEATER COIL, Citation and Misc Acce , 30
Additional Information
dimensions
2.1000 IN X 1.2000 IN X 0.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
H1030
GTIN
00782113212654
UPC
782113212654
Taxonomies, Classifications, and Categories
Type
Heater Coil
Packaging
Weight per each
0.01
Carton
0
Package
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,Not Applicable
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat