FH84 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

Available from manufacturer.
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
FH84
Manufacturer
Eaton
Manufacturer's Part Number
FH84
Description
Heater A
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 62-66A, Non-Comp 57-61A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
N/A
UPC/GTIN
786678670966 / 00786678670966
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Stock Availability
Bentonville
0
Springdale
0
All Stores
0
Resources
Images
 
 
FH84 - Small Image
 
FH84 - Large Image
 
FH84 - Large Image
 
FH84 - Large Image
 
FH84 - Large Image
Attachments
 
 
FH84 - Specification Sheet
Other Links
 
 
FH84 - Other
 
FH84 - Other
 
FH84 - Other
 
FH84 - Other
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
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
extra long description
ETN FH84 HTR ELEMENT
Product Type
HTR Element
Description
HEATER A
Long Description
Eaton A200/B100 heater, Used with A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, NEMA, Ambient 62-66A, Non-Comp 57-61A, Used with A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Special Features
Used with A200 Starter Sizes 3 & 4, 3-Phase Only
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FH84
GTIN
00786678670966
UPC
786678670966
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Heater
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area