FAZD151NASP - Faz-Na Ul 489 MCB 1P 15A D Curve Single PKG

Eaton

  • $161.41 (Each)
  • $161.41 (Each)

In-Stock: 0 available locally (Springfield, MO) (change location)
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
FAZD151NASP
Manufacturer
Eaton
Manufacturer's Part Number
FAZD151NASP
Description
Faz-Na Ul 489 MCB 1P 15A D Curve Single PKG
Miniature Circuit Breaker, Current Limiting, Thermal Magnetic Type; 0.7 Inch W X 4.13 Inch H Size; Ul 489, Csa C22.2 Approval; 480 Star/277 Vac, 48 VDC Voltage Rating; Din Rail Mounting
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
N/A
UPC/EAN/GTIN
015081636727 / 4015081636723 / 04015081636723
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.41 (Each)
Stock Availability
Springfield
0
All Stores
0
Resources
Images
 
 
FAZD151NASP - Large Image
Installation Sheets
 
 
FAZD151NASP - Installation Sheet
Attachments
 
 
FAZD151NASP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Poles
1
Interrupting Rating
10 Kiloampere at 480 Star/277 VAC, 10 Kiloampere at 48 VDC (UL, CSA), 15 Kiloampere at 240/415 VAC (IEC)
Current Rating
15 AMPERE
Voltage Rating
480 Star/277 VAC, 48 VDC
Dimensions and Weight
Size
0.7 Inch W x 4.13 Inch H
Descriptions
Product Type
Miniature Circuit Breaker
Description
FAZ-NA UL 489 MCB 1P 15A D CURVE SINGLE PKG
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 4.13 INCH H SIZE; UL 489, CSA C22.2 APPROVAL; 480 STAR/277 VAC, 48 VDC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMPERE AT 480 STAR/277 VAC, 10 KILOAMPERE AT 48 VDC (UL, CSA), 15 KILOAMPERE AT 240/415 VAC (IEC) INTERRUPTING RATING; 15 AMPERE CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 10 TO 20 X RATED CURRENT TRIP SETTING; APPLICABLE STANDARD IEC 60947-2; FAZ MODEL
Long Description
MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 4.13 INCH H SIZE; UL 489, CSA C22.2 APPROVAL; 480 STAR/277 VAC, 48 VDC VOLTAGE RATING; DIN RAIL MOUNTING
Commodity Description
1 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
Applicable Standard IEC 60947-2
Additional Information
Trip Setting
10 to 20 x Rated Current
Manufacturer Information
Manufacturers Part Number
FAZD151NASP
Brand
Eaton
Model
FAZ
GTIN
04015081636723
UPC
015081636727
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
Approval
UL 489, CSA C22.2
Mounting
DIN RAIL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springfield Area