FAZC22NA - Faz-Na Ul 489 MCB 2P 2A C Curve

Eaton Corp

  • $262.94 (Each)
  • $262.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FAZC22NA
Manufacturer
Eaton Corp
Manufacturer's Part Number
FAZ-C2/2-NA
Description
Faz-Na Ul 489 MCB 2P 2A C Curve
2 Pole; 480 Vac Star/277 Vac At 50/60 HZ, 96 VDC (Ul/Csa); 240/415 Vac At 50/60 HZ (IEC); 2 Ampere; Interrupting Rating 10 Kiloampere (Ul/Csa)/15 Kiloampere (IEC); Wire Size 18 to 6 Awg/(2) 18 to 10 Awg; Din Rail Mounting; Size 35.4 MM W X 75.5 MM D X 105 MM H; Approval Ul 489, Csa C22.2; Faz Model
Slang Terms

Categories
Non-Interchangeable Trip - 2 Pole
Classification
Molded Case Breakers
UNSPSC
N/A
UPC/GTIN
784651279229 / 00784651279229
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$262.94 (Each)
Resources
Images
 
 
FAZC22NA - Small Image
 
FAZC22NA - Large Image
Attachments
 
 
FAZC22NA - Specification Sheet
Features
Interrupting Rating
10 KILOAMPERE (UL/CSA)/15 KILOAMPERE (IEC)
Wire Size
18 TO 6 AWG/(2) 18 TO 10 AWG
Poles
2 A
Current Rating
2 AMPERE
Voltage Rating
480 VAC STAR/277 VAC AT 50/60 HZ, 96 VDC (UL/CSA); 240/415 VAC AT 50/60 HZ (IEC)
Dimensions and Weight
Size
35.4 MM W X 75.5 MM D X 105 MM H
Descriptions
Product Type
Circuit Breaker
Description
FAZ-NA UL 489 MCB 2P 2A C CURVE
Long Description
MINIATURE CIRCUIT BREAKER, 2 POLE; 480 VAC STAR/277 VAC AT 50/60 HZ, 96 VDC (UL/CSA); 240/415 VAC AT 50/60 HZ (IEC); 2 AMPERE; INTERRUPTING RATING 10 KILOAMPERE (UL/CSA)/15 KILOAMPERE (IEC); WIRE SIZE 18 TO 6 AWG/(2) 18 TO 10 AWG; DIN RAIL MOUNTING
Commodity Description
2 POLE NON-INTERCHANGEABLE TRIP THERMAL MAGNETIC CIRCUIT BREAKERS
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
FAZ-C2/2-NA
Model
FAZ
GTIN
00784651279229
UPC
784651279229
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.