EML28 - Lug Kit - 2 Cable Connection For 290 MM Soft Start

Eaton

  • $921.39 (Each)
  • $921.39 (Each)
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
EML28
Manufacturer
Eaton
Manufacturer's Part Number
EML28
Description
Lug Kit - 2 Cable Connection For 290 MM Soft Start
Eaton It Soft Starter Accessory, Terminal Kit, #107-250 Kcmil, 2 Cable Connections, Frame V
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114665510 / 00782114665510
Weight per unit
4.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$921.39 (Each)
Resources
Images
 
 
EML28 - Video
 
EML28 - Small Image
 
EML28 - Large Image
 
EML28 - Large Image
 
EML28 - Large Image
Attachments
 
 
EML28 - Specification Sheet
Other Links
 
 
EML28 - Other
 
EML28 - Other
 
EML28 - Other
 
EML28 - Other
 
EML28 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
4
Width
4.5
Depth
7.5
Descriptions
Features
Advanced intelligence. Compact footprint. The S811+/S801+line ofintelligenttechnologiessoftstarters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Description
LUG KIT - 2 CABLE CONNECTION FOR 290 MM SOFT START
Product Type
Lug Kit-2 CBL Connection For 290 MM RVSS
extra long description
ETN EML28 LUG KIT-2 CBL CONNECTION
Long Description
Eaton IT soft starter accessory, Terminal kit, #107-250 kcmil, 2 cable connections, Frame V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EML28
GTIN
00782114665510
UPC
782114665510
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Packaging
Weight per each
4.26
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat