ELC2PB14NNDR - ELC2-PB CNTRL 8 DC In 6 Relay Out

Eaton

  • $486.84 (Each)
  • $486.84 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
ELC2PB14NNDR
Manufacturer
Eaton
Manufacturer's Part Number
ELC2-PB14NNDR
Description
ELC2-PB CNTRL 8 DC In 6 Relay Out
ELC2-PB Controller, 14 I/O, 8 Digital Inputs Input, 6 Relay Output
Slang Terms

Categories
Programmable Controllers - Input/Output Modules
Classification
Controllers
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/GTIN
786685467016 / 00786685467016
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$486.84 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ELC2PB14NNDR - Small Image
 
ELC2PB14NNDR - Large Image
 
ELC2PB14NNDR - Large Image
Attachments
 
 
ELC2PB14NNDR - Specification Sheet
Brochures
 
 
ELC2PB14NNDR - Brochure
Other Links
 
 
ELC2PB14NNDR - Other
 
ELC2PB14NNDR - Other
Descriptions
Product Type
ELC2-PB CNTRL 8 DC In, 6 Relay Out
extra long description
ETN ELC2-PB14NNDR ELC2-PB CNTRL 8 D
Description
ELC2-PB CNTRL 8 DC IN 6 RELAY OUT
Features
Designed using the latest technology, the Eaton Logic Controllers (ELCs) are small and feature-rich. An abundance of module options allow users to specify their ELC solution so that it is "just right," satisfying requirements and saving space, time and money.
Long Description
ELC2-PB Controller, 14 I/O, 8 digital inputs input, 6 relay output
Additional Information
dimensions
4.0000 IN X 4.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ELC2-PB14NNDR
GTIN
00786685467016
UPC
786685467016
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,CE Marked,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for ELC2PB14NNDR.

* All prices subject to change.