ECN5442AAJP6R63F - Pump Panel - 200A Fusible SW Nema 3R SZ 4 120VAC C

Eaton

  • $12381.94 (Each)
  • $12,381.94 (Each)
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
ECN5442AAJP6R63F
Manufacturer
Eaton
Manufacturer's Part Number
ECN5442AAJ-P6R63/F
Description
Pump Panel - 200A Fusible SW Nema 3R SZ 4 120VAC C
Freedom Industrial Pump Panel, 120 V @ 60 HZ;110 V @ 50 HZ, 50 In Overall Length, 23 In Overall Width, 12 In Overall Height, 120 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455389 / 00786685455389
Weight per unit
144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12,381.94 (Each)
Resources
Images
 
 
ECN5442AAJP6R63F - Small Image
 
ECN5442AAJP6R63F - Large Image
 
ECN5442AAJP6R63F - Large Image
 
ECN5442AAJP6R63F - Large Image
 
ECN5442AAJP6R63F - Large Image
 
ECN5442AAJP6R63F - Large Image
Specifications Sheets
 
 
ECN5442AAJP6R63F - Specification Sheet
Brochures
 
 
ECN5442AAJP6R63F - Brochure
Other Links
 
 
ECN5442AAJP6R63F - Other
 
ECN5442AAJP6R63F - Other
 
ECN5442AAJP6R63F - Other
 
ECN5442AAJP6R63F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
50 in
Height
12
Width
23
Depth
50
Descriptions
Long Description
Freedom Industrial Pump Panel, 120 V @ 60 Hz;110 V @ 50 Hz, 50 in Overall Length, 23 in Overall Width, 12 in Overall Height, 120 lb
Short Description
Freedom Industrial Pump Panel, 120 V @ 60 Hz;110 V @ 50 Hz, Size 4
Product Type
Freedom Industrial Pump Panel
Description
PUMP PANEL - 200A FUSIBLE SW NEMA 3R SZ 4 120VAC C
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
extra long description
ETN ECN5442AAJ-P6R63/F PP 200A FUS
Additional Information
Coil Voltage
120 V @ 60 Hz;110 V @ 50 Hz
Overall Width
23 in
Overall Height
12 in
Standards Met
UL Listed;OSHPD Certified;cUL Listed;ABS Certified
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN5442AAJ-P6R63/F
GTIN
00786685455389
UPC
786685455389
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight
120 lb
Weight per each
144
Carton
1
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Motor and Power Control Equipment
standard
ABS Certified,OSHPD Certified,UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat