ECN5432CAA - FS Pump SZ 3-ENCL3R 480-Nonfus

Eaton

  • $6418.12 (Each)
  • $6,418.12 (Each)

Availability: In Stock Locally
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
ECN5432CAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN5432CAA
Description
FS Pump SZ 3-ENCL3R 480-Nonfus
Freedom Industrial Pump Panel, 440 to 460 V Ac, 8.47 In Overall Length, 18.86 In Overall Width, 38.4 In Overall Height, 75 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114138953 / 00782114138953
Weight per unit
94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,418.12 (Each)
Resources
Images
 
 
ECN5432CAA - Small Image
 
ECN5432CAA - Large Image
 
ECN5432CAA - Large Image
 
ECN5432CAA - Large Image
 
ECN5432CAA - Large Image
 
ECN5432CAA - Large Image
 
ECN5432CAA - Large Image
 
ECN5432CAA - Large Image
Specifications Sheets
 
 
ECN5432CAA - Specification Sheet
Attachments
 
 
ECN5432CAA - Specification Sheet
Brochures
 
 
ECN5432CAA - Brochure
Other Links
 
 
ECN5432CAA - Other
 
ECN5432CAA - Other
 
ECN5432CAA - Other
 
ECN5432CAA - Other
 
ECN5432CAA - Other
 
ECN5432CAA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8.47 in
Width
18.86
Depth
8.47
Size
NEMA size 3
Height
38.4
Descriptions
Product Type
Freedom Industrial Pump Panel
Long Description
Freedom Industrial Pump Panel, 440 to 460 V ac, 8.47 in Overall Length, 18.86 in Overall Width, 38.4 in Overall Height, 75 lb
Short Description
Freedom Industrial Pump Panel, 440 to 460 VAC, 75 lb, Size 3
Description
FS PUMP SZ 3-ENCL3R 480-NONFUS
extra long description
ETN ECN5432CAA FS PUMP SZ 3-ENCL3R
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Additional Information
Coil Voltage
440 to 460 V ac
Enclosure Type
Nema 3R
Overall Width
18.86 in
Overall Height
38.4 in
Standards Met
UL Listed;cUL Listed;OSHPD Certified
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN5432CAA
GTIN
00782114138953
UPC
782114138953
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight
75 lb
Weight per each
94
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
OSHPD Certified,UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat