ECN5422CAE - FS Pump SZ 2-ENCL3R 480 60A/600 R

Eaton

  • $1780.69 (Each)
  • $1,780.69 (Each)

In-Stock: 0 available locally (Denver, CO) (change location)
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
ECN5422CAE
Manufacturer
Eaton
Manufacturer's Part Number
ECN5422CAE
Description
FS Pump SZ 2-ENCL3R 480 60A/600 R
Eaton Freedom Industrial Pump Panel, Nema 3R Painted Steel Enclosure, Fusible Disconnect, 440V/50 HZ-460V/60 HZ Coil, Nema Size 2, 60A/600V Type R Fuse Clip
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114138908 / 00782114138908
Weight per unit
67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,780.69 (Each)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
ECN5422CAE - Small Image
 
ECN5422CAE - Large Image
 
ECN5422CAE - Large Image
 
ECN5422CAE - Large Image
 
ECN5422CAE - Large Image
 
ECN5422CAE - Large Image
 
ECN5422CAE - Large Image
Attachments
 
 
ECN5422CAE - Specification Sheet
Brochures
 
 
ECN5422CAE - Brochure
Other Links
 
 
ECN5422CAE - Other
 
ECN5422CAE - Other
 
ECN5422CAE - Other
 
ECN5422CAE - Other
 
ECN5422CAE - Other
 
ECN5422CAE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
18.86
Height
38.4
Depth
8.47
Size
NEMA size 2
Descriptions
Product Type
FS Pump SZ 2-ENCL3R 480 60A/600 R
extra long description
ETN ECN5422CAE FS PUMP SZ 2-ENCL3R
Description
FS PUMP SZ 2-ENCL3R 480 60A/600 R
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Freedom Industrial pump panel, NEMA 3R painted steel enclosure, Fusible disconnect, 440V/50 Hz-460V/60 Hz coil, NEMA size 2, 60A/600V type R fuse clip
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN5422CAE
GTIN
00782114138908
UPC
782114138908
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
67
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,OSHPD Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Humble
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat