ECN0601AAA - Nema FVR SZ 0-ENCL1 120V

Eaton

  • $2036.77 (Each)
  • $2,036.77 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
ECN0601AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0601AAA
Description
Nema FVR SZ 0-ENCL1 120V
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Reversing Starter, Nema Size 0, Three-Phase
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016350 / 00782114016350
Weight per unit
11.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,036.77 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ECN0601AAA - Small Image
 
ECN0601AAA - Large Image
 
ECN0601AAA - Large Image
Attachments
 
 
ECN0601AAA - Specification Sheet
Brochures
 
 
ECN0601AAA - Brochure
Other Links
 
 
ECN0601AAA - Other
 
ECN0601AAA - Other
Dimensions and Weight
Width
6
Depth
7.62
Size
NEMA size 0
Height
12.6
Descriptions
Description
NEMA FVR SZ 0-ENCL1 120V
Product Type
Nema FVR SZ 0-ENCL1 120V
extra long description
ETN ECN0601AAA NEMA FVR SZ 0-ENCL1
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination reversing starter, NEMA size 0, Three-phase
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0601AAA
GTIN
00782114016350
UPC
782114016350
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
11.25
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed file E1491,Contact Manufacturer
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ECN0601AAA.
Jump To:

Similar Items

Similar items are close alternatives to ECN0601AAA, though they may not be 100% alike.

Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA9D0F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA9D0F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($894.13)
MMX34AA9D0F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$894.13

Each

QTY:
Each
Add

* All prices subject to change.