ECN0541AAAR63F - Non-Combo Nema 1 FVNR SZ 4 120VAC Coil

Eaton

  • $5595.55 (Each)
  • $5,595.55 (Each)

Availability: Currently Out Of Stock
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
ECN0541AAAR63F
Manufacturer
Eaton
Manufacturer's Part Number
ECN0541AAA-R63/F
Description
Non-Combo Nema 1 FVNR SZ 4 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4, 28-140A Solid-State Relay Without Ground Fault
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685451039 / 00786685451039
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,595.55 (Each)
Resources
Images
 
 
ECN0541AAAR63F - Small Image
 
ECN0541AAAR63F - Large Image
 
ECN0541AAAR63F - Large Image
 
ECN0541AAAR63F - Large Image
Brochures
 
 
ECN0541AAAR63F - Brochure
Other Links
 
 
ECN0541AAAR63F - Other
 
ECN0541AAAR63F - Other
 
ECN0541AAAR63F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
11
Width
14.2
Depth
26.5
Size
NEMA size 4
Descriptions
Product Type
Non-Combo Nema 1 FVNR SZ 4 120VAC Coil
Description
NON-COMBO NEMA 1 FVNR SZ 4 120VAC COIL
extra long description
ETN ECN0541AAA-R63/F NON-COMBO NEMA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 4, 28-140A solid-state relay without ground fault
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Manufacturers Part Number
ECN0541AAA-R63/F
Brand
Eaton
GTIN
00786685451039
UPC
786685451039
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECN0541AAAR63F.
Jump To:

Similar Items

Similar items are close alternatives to ECN0541AAAR63F, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0541AAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0541AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5,521.96) ·
ECN0541AAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5,521.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat