ECN0511EAA - Non-Combo Nema 1 FVNR SZ 1 208V Coil

Eaton

  • $823.63 (Each)
  • $823.63 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ECN0511EAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0511EAA
Description
Non-Combo Nema 1 FVNR SZ 1 208V Coil
Non-Combination Non-Reversing Starter, 208 V Ac, 1 Phase, 7-1/2 HP Motor Power, 7.4 LB
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016008 / 00782114016008
Weight per unit
7.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$823.63 (Each)
Resources
Images
 
 
ECN0511EAA - Small Image
 
ECN0511EAA - Large Image
 
ECN0511EAA - Large Image
 
ECN0511EAA - Large Image
 
ECN0511EAA - Large Image
 
ECN0511EAA - Large Image
Attachments
 
 
ECN0511EAA - Specification Sheet
Brochures
 
 
ECN0511EAA - Brochure
Other Links
 
 
ECN0511EAA - Other
 
ECN0511EAA - Other
 
ECN0511EAA - Other
 
ECN0511EAA - Other
Features
Number of Phases
1
Dimensions and Weight
Depth
11.8
Height
7.4
Width
7.6
Size
NEMA size 1
Descriptions
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 208 V ac, 1 Phase, 7-1/2 hp Motor Power, 7.4 lb
Short Description
Non-Combination Non-Reversing Starter, 208 VAC, 3 Phase, Motor and Power Control Equipment, 7.4 lb
Description
NON-COMBO NEMA 1 FVNR SZ 1 208V COIL
extra long description
ETN ECN0511EAA NON-COMBO NEMA 1 FVN
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
motor power
7-1/2 hp
Enclosure Type
Nema 1
Standards Met
UL Listed;CSA Certified
Made in USA
yes
Coil Voltage
208 V ac
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0511EAA
GTIN
00782114016008
UPC
782114016008
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight
7.4 lb
Weight per each
7.4
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
You must have an account to view stock levels
These alternate items can be purchased instead of ECN0511EAA.
Jump To:

Similar Items

Similar items are close alternatives to ECN0511EAA, though they may not be 100% alike.

Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 7.55 LB
  • Our Part #: ECN0511AAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0511AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($638.39)
ECN0511AAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$638.39

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0511CAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0511CAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,020.81)
ECN0511CAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,020.81

Each

QTY:
Each
Add
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V Ac, 1/3 Phases, 30 ...
  • Our Part #: AN16DN0AB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AN16DN0AB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,079.20)
AN16DN0AB - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,079.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ECN0511EAA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
400B1301 Asea n/a
A10CG0E Eaton n/a
A10CGOE Eaton n/a
ECN0511EAA Eaton 00782114016008
14DF32BD FURNAS n/a
CR206C123 GENERAL ELECTRIC n/a
CR306C123 GENERAL ELECTRIC 00783166357675
1H507 WW GRAINGER n/a
509BAH Rockwell Automation n/a
709BAH Rockwell Automation n/a
8536SCG3V08 Schneider Electric 00785901765813
A203C221 Schneider Electric n/a
A200S1CB Westinghouse n/a
B200S1CB Westinghouse n/a

* All prices subject to change.