ECN0511AAAR63D - Non-Combo Nema 1 FVNR SZ 1 120V Coil

Eaton

  • $770.79 (Each)
  • $770.79 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ECN0511AAAR63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN0511AAA-R63/D
Description
Non-Combo Nema 1 FVNR SZ 1 120V Coil
Eaton Freedom Nema Motor Control Starter, 120V/60HZ-110V/50HZ, Nema 1, Non-Combination Non-Reversing Starter, Size 1, No Cover Mounted Pilot Devices, None, 9-45A Solid-State Electronic Overload Relay
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685450575 / 00786685450575
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$770.79 (Each)
Resources
Images
 
 
ECN0511AAAR63D - Small Image
 
ECN0511AAAR63D - Large Image
 
ECN0511AAAR63D - Large Image
 
ECN0511AAAR63D - Large Image
 
ECN0511AAAR63D - Large Image
Brochures
 
 
ECN0511AAAR63D - Brochure
Other Links
 
 
ECN0511AAAR63D - Other
 
ECN0511AAAR63D - Other
 
ECN0511AAAR63D - Other
 
ECN0511AAAR63D - Other
Dimensions and Weight
Width
6.06
Height
7.15
Depth
10.76
Size
Size 1
Descriptions
Description
NON-COMBO NEMA 1 FVNR SZ 1 120V COIL
Product Type
Non-Combo Nema 1 FVNR SZ 1 120V Coil
extra long description
ETN ECN0511AAA-R63/D NON-COMBO NEMA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 120V/60Hz-110V/50Hz, NEMA 1, Non-combination non-reversing starter, Size 1, No cover mounted pilot devices, None, 9-45A solid-state electronic overload relay
Additional Information
Coil Voltage
120V/60Hz-110V/50Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0511AAA-R63/D
GTIN
00786685450575
UPC
786685450575
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed file E1491,Contact Manufacturer
You must have an account to view stock levels
There were no add-on items found for ECN0511AAAR63D.

* All prices subject to change.