ECC04C1ABA - Nema 1 C30CNM-Mech Held 12POLE 30a

Eaton

  • $3882.93 (Each)
  • $3,882.93 (Each)
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
ECC04C1ABA
Manufacturer
Eaton
Manufacturer's Part Number
ECC04C1ABA
Description
Nema 1 C30CNM-Mech Held 12POLE 30a
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 110 V/50 HZ, 120 V/60 HZ, 30 A, Nema 1, Painted Steel, 12-Pole, Mech Held and Mag Latched, C30CN Series, Non-Combination Electrically and Mechanically Held
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121529 - Contactors
UPC/GTIN
782116157082 / 00782116157082
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,882.93 (Each)
Resources
Images
 
 
ECC04C1ABA - Small Image
 
ECC04C1ABA - Large Image
 
ECC04C1ABA - Large Image
 
ECC04C1ABA - Large Image
Attachments
 
 
ECC04C1ABA - Specification Sheet
Brochures
 
 
ECC04C1ABA - Brochure
Other Links
 
 
ECC04C1ABA - Other
 
ECC04C1ABA - Other
 
ECC04C1ABA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12.6
Width
6
Depth
7.62
Descriptions
Product Type
Nema 1 C30CNM-Mech Held 12POLE 30a
Features
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it
extra long description
ETN ECC04C1ABA NEMA 1 C30CNM-MECH H
Description
NEMA 1 C30CNM-MECH HELD 12POLE 30A
Long Description
Eaton C30CN mechanically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 1, Painted steel, 12-pole, MECH held and MAG latched, C30CN Series, Non-combination electrically and mechanically held
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
Contact Rating
30 A
Manufacturer Information
Manufacturers Part Number
ECC04C1ABA
Brand
Eaton
GTIN
00782116157082
UPC
782116157082
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Type
Mechanically held lighting contactor
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
nema rating
1
standard
UL Listed,cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECC04C1ABA.
Jump To:

Cross Referenced

These items are similar to ECC04C1ABA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
917102061X47D Asco Valve, div of Emerson n/a
C30BGM12A Eaton 00782113412719
ECC04C1ABA Eaton 00782116157082
CR360ML212AG GENERAL ELECTRIC 00783166413791
2CG72 WW GRAINGER n/a
8903LXG1200V02 Schneider Electric 00785901057222
LCL20A01275 Osram Sylvania n/a
LCL20A01276 Osram Sylvania n/a

* All prices subject to change.

Begin Live Chat