E57LAL12T110 - 12MM STD Ind Prox 3W DC NPN

Eaton

  • $126.69 (Each)
  • $126.69 (Each)

In-Stock: 0 available locally (Huntsville, TX) (change location)
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
E57LAL12T110
Manufacturer
Eaton
Manufacturer's Part Number
E57LAL12T110
Description
12MM STD Ind Prox 3W DC NPN
Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, 6.6 FT, 500 Ma At 6-30 VDC, <1% Sensing Range, PVC, No NPN Open Collector, 6-48 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113742960 / 00782113742960
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.69 (Each)
Stock Availability
Huntsville
0 (Find nearest stock)
Houston RDC
0
All Stores
39
Resources
Images
 
 
E57LAL12T110 - Small Image
 
E57LAL12T110 - Large Image
 
E57LAL12T110 - Large Image
Attachments
 
 
E57LAL12T110 - Specification Sheet
Other Links
 
 
E57LAL12T110 - Other
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
12MM STD Ind Prox 3W DC NPN
Description
12MM STD IND PROX 3W DC NPN
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
Premium+ Inductive Proximity Sensor, E57, 2 mm range, Straight, 12 mm, Shielded, 360° viewable LED, 6.6 ft, 500 mA at 6-30 Vdc, <1% sensing range, PVC, NO NPN open collector, 6-48 Vdc
extra long description
ETN E57LAL12T110 12MM STD IND PROX
Additional Information
Accuracy
< 1% sensing range
dimensions
2.4600 IN X 0.4700 IN X 0.4700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LAL12T110
GTIN
00782113742960
UPC
782113742960
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
39 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E57LAL12T110.
Jump To:

Cross Referenced

These items are similar to E57LAL12T110 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E57LAL12T110 Eaton 00782113742960
ET31022110 Namco, div of Danaher Special Prod n/a
NJ212GM35E PEPPERL+FUCHS n/a
NJ212GME PEPPERL+FUCHS n/a
XS1M12NA371 Schneider Electric 00785901666844
BI2UEM12ZAN6XH1141 Turck Inc. n/a

* All prices subject to change.

Begin Live Chat