E57LAL12A2EA - 12MM STD Ind Prox 2W Ac Micro Conn

Eaton

  • $454.61 (Each)
  • $454.61 (Each)

In-Stock: 0 available locally (Waxahachie, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
E57LAL12A2EA
Manufacturer
Eaton
Manufacturer's Part Number
E57LAL12A2EA
Description
12MM STD Ind Prox 2W Ac Micro Conn
Premium+ Inductive Proximity Sensor, E57, Straight, Unshielded, 360° Viewable Led, Dual Key Micro, 250 Ma At 250V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-250V
Slang Terms

Categories
Proximity Sensors - Inductive Proximity Sensor
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113604824 / 00782113604824
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$454.61 (Each)
Stock Availability
Waxahachie
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
E57LAL12A2EA - Small Image
 
E57LAL12A2EA - Large Image
 
E57LAL12A2EA - Large Image
 
E57LAL12A2EA - Video
Attachments
 
 
E57LAL12A2EA - Specification Sheet
Other Links
 
 
E57LAL12A2EA - Other
Features
connection
Dual key micro
Descriptions
Product Type
12MM STD Ind Prox 2W Ac Micro Conn
Description
12MM STD IND PROX 2W AC MICRO CONN
extra long description
ETN E57LAL12A2EA 12MM STD IND PROX
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
Premium+ Inductive Proximity Sensor, E57, Straight, Unshielded, 360° viewable LED, Dual key micro, 250 mA at 250V, 3 pin, <3% sensing range, 2-wire AC, NO, 20-250V
Additional Information
media
Yes
Accuracy
< 3% sensing range
dimensions
3.0600 IN X 0.4700 IN X 0.4700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LAL12A2EA
GTIN
00782113604824
UPC
782113604824
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for E57LAL12A2EA.

* All prices subject to change.