E50SBN - E50 Switch Body With 120VAC Neon Light 2NO-2NC

Eaton

  • $381.40 (Each)
  • $381.40 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
E50SBN
Manufacturer
Eaton
Manufacturer's Part Number
E50SBN
Description
E50 Switch Body With 120VAC Neon Light 2NO-2NC
E50 Nema Limit Switch, Switchbody, 2 Pole (9-Term), Neon, 120VAC, 14-250F(-10-121C), 1NO-1NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 1M Cy Full Load, 8000 Cy/HR, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Categories
Limit Switches - Limit Switch Bodies
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113312835 / 00782113312835
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$381.40 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
3
Resources
Images
 
 
E50SBN - Small Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
Attachments
 
 
E50SBN - Specification Sheet
Other Links
 
 
E50SBN - Other
 
E50SBN - Other
 
E50SBN - Other
 
E50SBN - Other
 
E50SBN - Other
Descriptions
Description
E50 SWITCH BODY WITH 120VAC NEON LIGHT 2NO-2NC
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
Limit Switch Body, 2NO/2NC, Neon
extra long description
ETN E50SBN LIMIT SWITCH BODY,2NO/2N
Long Description
E50 NEMA Limit Switch,Switchbody,2 pole (9-term),Neon,120VAC,14-250F(-10-121C),1NO-1NC,10A@240Vac,1A@250Vdc,Mech 10M Elec 1M cy full load,8000 cy/hr,1/2NPT cond,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Additional Information
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
Contact Configuration
2 NO-2 NC
dimensions
3.1400 IN X 1.5400 IN X 1.7300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50SBN
GTIN
00782113312835
UPC
782113312835
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
UL Recognized,CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
1 View Store
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for E50SBN.

* All prices subject to change.