E50SB - E50 Switch Body Double Pole 2NO-2NC W/O Light

Eaton

  • $308.08 (Each)
  • $308.08 (Each)
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
E50SB
Manufacturer
Eaton
Manufacturer's Part Number
E50SB
Description
E50 Switch Body Double Pole 2NO-2NC W/O Light
Limit Switch Body, E50 Heavy Duty Plug In Series, 2NO-2NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 2 Poles, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Bodies Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290683 / 00782113290683
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$308.08 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
48
Resources
Attachments
 
 
E50SB - Specification Sheet
Images
 
 
E50SB - Small Image
 
E50SB - Large Image
 
E50SB - Large Image
 
E50SB - Large Image
 
E50SB - Large Image
 
E50SB - Large Image
 
E50SB - Large Image
Other Links
 
 
E50SB - Other
 
E50SB - Other
 
E50SB - Other
 
E50SB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E50SB.
Jump To:

Cross Referenced

These items are similar to E50SB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6379 Denison n/a
E50SB Eaton 00782113290683
CR215GFE GENERAL ELECTRIC n/a
2EG13 WW GRAINGER n/a
LSZ22B Honeywell 00661191686550
LSZ26B Honeywell 00661191156442
9007CO62 Schneider Electric 00785901500858
3SE03SB Siemens 00754554232775

* All prices subject to change.

Begin Live Chat