E50KL599 - E50 Operating Lever

Eaton

  • $91.81 (Each)
  • $91.81 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E50KL599
Manufacturer
Eaton
Manufacturer's Part Number
E50KL599
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.75 Inch Len, Type 303 Stainless Steel Lever, Nylatron Roller 0.75 Inch Diameter 0.5 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Slang Terms

Categories
Limit Switches - Limit Switch Arms, Actuators &
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113302195 / 00782113302195
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.81 (Each)
Resources
Images
 
 
E50KL599 - Small Image
 
E50KL599 - Large Image
 
E50KL599 - Large Image
 
E50KL599 - Large Image
 
E50KL599 - Large Image
Attachments
 
 
E50KL599 - Specification Sheet
Other Links
 
 
E50KL599 - Other
 
E50KL599 - Other
 
E50KL599 - Other
Features
actuator
Adjustable roller
Dimensions and Weight
Size
0.5 x 0.48 in
Descriptions
Description
E50 OPERATING LEVER
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
E50 LS Lever, SS, Nyl Roller, 3.75IN Adj
extra long description
ETN E50KL599 E50 LS LEVER,SS,NYL RO
Long Description
E50 NEMA Limit Switch,Lever,Rotary lever,adj,3.75 inch len,Type 303 Stainless steel lever,Nylatron roller 0.75 inch diameter 0.5 inch width,14-250F(-10-121C),Stainless Steel,Nylatron,UL,CSA,CE
Additional Information
dimensions
4.6000 IN X 0.7500 IN X 1.0200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL599
GTIN
00782113302195
UPC
782113302195
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL599.
Jump To:

Cross Referenced

These items are similar to E50KL599 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL599 Eaton 00782113302195
CR115G52 GENERAL ELECTRIC n/a
CR115G54 GENERAL ELECTRIC n/a
CR115G55 GENERAL ELECTRIC n/a
CR215GL52 GENERAL ELECTRIC n/a
2EG67 WW GRAINGER n/a
9007HA22 Schneider Electric 00785901723233
3SX03KL599 Siemens 00754554264134

* All prices subject to change.